Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
50cm 40Gbps 100W Thunderbolt 4 Cable
By StarTech.com
Order Code:
ZT4973089S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£47.49
5%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/50cm-40gbps-100w-thunderbolt-4-cable/p/ZT4973089S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 50cm 40Gbps 100W Thunderbolt 4 Cable
Tags:
#BulkDiscount
Specifications
Specifications for 50cm 40Gbps 100W Thunderbolt 4 Cable
Product Type
External Computer Cables
Colour
Black
Cable Length
500mm
Connector Plating
Nickel
Weight
26g
Cable Jacket
TPE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome