7m Green CAT6 Ethernet Cable

Order Code: ZT5354503S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

Make power-over-ethernet-capable gigabit network connections.<br><br>Its all about selection. Choose the colours you want, the lengths you want, the styles you want.<br>Select from a wide variety of colours, lengths, and styles to complete your network solutions. That way, you can organise your cable runs and identify network connections faster, easily find the cables that best suit your network connection requirements, and pick the styles, either snagless - perfect for concealed cable runs - or moulded - perfect for strengthening the connector to prevent damage.<br><br>100% copper for outstanding value.<br>Get the highest value for your cable investment with our Cat 6 cables, each one manufactured using high-quality copper conductors.<br><br>24-gauge wire for high-performance network connections.<br>Ensure high-performance capability for your demanding Ethernet applications, such as Power-over-Ethernet, using cables that include 24 AWG copper.<br><br>50-micron gold connectors provide peak conductivity.<br>Rely on our RJ45 connectors to deliver optimum conductivity while eliminating signal loss due to oxidation or corrosion.<br><br>Lifetime Warranty.<br>We back all our cables with a lifetime warranty.

See full description
Specifications for 7m Green CAT6 Ethernet Cable
  • Cable Length
    7m
  • Product Type
    Network Cables
    Cat 6 Cable
  • Colour
    Green
  • Cable Jacket
    PVC
  • Connector Plating
    Gold
  • Weight
    289g
  • Connector Type
    RJ-45 Male to RJ-45 Male
  • Cable Type
    Snagless
  • Conductor Type
    Stranded Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome