7m Grey Cat6a Ethernet Cable

Order Code: ZT1536962S

£27.99 Inc VAT (20%)


Description

StarTech 7m Grey Cat6a Ethernet Cable Cat 6a Cables
Our shielded Cat6a cables ensure fast and dependable 10 Gigabit network connections by protecting against electromagnetic interference (EMI/RFI) and noise. The result is a fast and safe network.
Each cable is tested for up to 500 MHz frequency and is more than suitable for 10GBase-T Ethernet networks.
Plus, the RJ45 connectors are both snag less and moulded to prevent damage to the connector clips and the cable. This helps to avoid accidental disconnections and decreases in network performance.
Available in a variety of lengths and colours, our shielded Cat6a cables help you complete your network solutions, allowing you to organize your cable runs and identify network connections.

See full description
Specifications for 7m Grey Cat6a Ethernet Cable
  • Type
    Network Cables
  • Warranty
    Lifetime Warranty
  • Form
    Cat 6a Cable
  • Colour
    Grey
  • Weight
    288g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome