Pro Usb-C To Usb-A Female Cable 3.1 Gen2 Super Speed Data Transfer 1m

Order Code: ZT3292156S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

This Maplin PRO USB-C Male to USB-A Female Super Speed Data Transfer & Charging Adapter Cable features USB-C male to USB-A female connectors. Suitable for smartphones, tablets and other devices fitted with the USB-C connector. It supports data transfer rates up to 10Gb/s and high speed USB Type-C cable with USB 3.1 Gen 2 specification. Cable Length: 1m

See full description
Specifications for Pro Usb-C To Usb-A Female Cable 3.1 Gen2 Super Speed Data Transfer 1m
  • Cable Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome