StarTech 12in 22 Pin SATA Power Data External Cable

Order Code: ZT1537653S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

StarTech 12in 22 Pin SATA Power Data External Cable This 12-inch, 22-Pin SATA22PEXT SATA Power and Data Extension Cable enables you to extend the reach between internal SATA power and data connections and a SATA hard drive by up to 1ft.
The extension simplifies drive installation by overcoming typical connection limitations, and it reduces the risk of damage to the drive or motherboard SATA connectors by eliminating the need to strain or stretch the cable in order to make the necessary data connection.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 12in 22 Pin SATA Power Data External Cable
  • Type
    External Computer Cables
  • Weight
    39g
  • Colour
    Red
  • MFR Part No.
    8STSATA22PEXT
  • Cable Length
    304.8mm
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    SATA Data & Power Combo 7+15-pin Receptacle to SATA Data & Power Combo 7+15-pin Plug
  • Cable Jacket
    PVC
  • Form
    Drive Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome