StarTech USB to RS232 DB9 DB25 Serial Adapter

Order Code: ZT1539415S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

StarTech USB to RS232 DB9 DB25 Serial Adapter The ICUSB232DB25 USB to RS232 DB9/DB25 Serial Adapter Cable (M/M) lets you connect 9-pin (DB9) or 25-pin (DB25) RS232 serial devices to your laptop or desktop computer through a USB port, as though the computer offered an onboard serial port. The integrated 3-foot (0.9 metre) cable allows it to be connected directly from the serial device to the computer without requiring additional cables.
A cost-effective solution that bridges the compatibility gap between modern computers and legacy serial peripherals, this high quality USB/RS232 Serial Adapter cable ships with a DB-9 to DB-25 adapter for connection to varied serial equipment.
Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech USB to RS232 DB9 DB25 Serial Adapter
  • Weight
    70g
  • Cable Length
    900mm
  • Type
    External Computer Cables
  • Colour
    Black
  • Form
    Adapter