HPE LTO-5 Ultrium 3TB Eco Case Data Cartridges 20 Pack. Product type: Blank data tape, Media type: LTO, Compressed capacity: 3 TB. Tape size: 1.27 cm, Tape length: 846 m, Tape thickness: 6.4 µm. Dimensions (WxDxH) : 300 x 400 x 160 mm, Operating temperature (T-T) : 50 - 113 °F, Tape width: 1.27 cm