HPE LTO-5 Ultrium 3TB WORM. Product type: Blank data tape, Media type: LTO, Compressed capacity: 3 TB. Tape size: 1.27 cm, Tape length: 846 m, Tape thickness: 6.4 µm. Dimensions (WxDxH) : 113 x 27.9 x 111 mm, Read speed: 280 MB/s, Archival storage life: 30 year (s)