HPE Q1H00A. Product type: Blank data tape, Media type: Tape Cartridge, Native capacity: 10 TB. Data transfer rate: 360 Mbit/s. Tape size: 1.27 cm, Tape length: 1072 m, Tape thickness: 5.6 µm. Quantity per box: 9 pc (s)