Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Desktop Computers
222S9JML 21.5" HDMI DP VGA USB Monitor
By Philips
Order Code:
ZT4797746S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/desktop-computers/222s9jml-21-5-inch-hdmi-dp-vga-usb-monitor/p/ZT4797746S
Add to quotation
View all Desktop Computers
Description
Philips 222S9JML 21.5 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI DisplayPort VGA USB Hub Monitor
Specifications
Specifications for 222S9JML 21.5" HDMI DP VGA USB Monitor
Product Type
Desktop Monitors
Response Time
4ms (Typical)
Display Port
1
Built-In Speakers
2 x 2w
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome