Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Desktop Computers
3000 Series 15.6in USB-C Portable Monitor
By Philips
Order Code:
ZT3527306S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/computers-and-electronics/desktop-computers/3000-series-15-6in-usb-c-portable-monitor/p/ZT3527306S
Add to quotation
View all Desktop Computers
Description
Philips 3000 Series 15.6 Inch IPS Panel 75Hz Refresh Rate USB-C Portable Monitor
Specifications
Specifications for 3000 Series 15.6in USB-C Portable Monitor
Monitor Size
15.6in
USB Port
USB-C x2
Panel Type
IPS
Size Range
Under 18in
Built-In Speakers
No
Resolution
Yes
1920x1080
Contrast Ratio
700, 1
Aspect Ratio
16:09:00
Dimensions With Stand
359x119x232mm
Form
LCD Monitor
Environment Support
ENERGY STAR Certified
Colour
Black
Height Adjustable
No
Type
Desktop Monitors
Weight With Stand
1.03kg
Response Time
4ms
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome