Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Desktop Computers
Agon Pro 26.5" Oled HDMI DP USB Monitor
By AOC
Order Code:
ZT4797839S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/computers-and-electronics/desktop-computers/agon-pro-26-5-inch-oled-hdmi-dp-usb-monitor/p/ZT4797839S
Add to quotation
View all Desktop Computers
Description
AOC Agon Pro 26.5 Inch 2560 x 1440 Pixels Quad HD OLED HDR10 HDMI DisplayPort USB Hub Gaming Monitor
Specifications
Technical Information
Specifications for Agon Pro 26.5" Oled HDMI DP USB Monitor
Product Type
Desktop Monitors
Display Port
2
Panel Type
OLED
Dimensions With Stand
604.4x233.9x526.6mm
Weight With Stand
6.41kg
Built-In Speakers
2x 5w
Monitor Size
26.5in
Height Adjustable
130mm
Size Range
24-26.9in
Aspect Ratio
16:9
Resolution
2560x1440
Vesa Mount Size
100x100mm
Colour
Black
Weight
4.91kg
USB Port
Yes
Response Time
0.03ms (GtG)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome