C24-195ES 23.8in U5 125U 16GB 1TB All-in-One Desktop PC

Order Code: ZT5364077S

£949.99 Inc VAT (20%)
£999.995% off


Description

Acer Aspire C24-195ES 23.8 Inch Intel Core Ultra 5 125U 16GB RAM 1TB SSD Windows 11 All-in-One Desktop PC

Specifications for C24-195ES 23.8in U5 125U 16GB 1TB All-in-One Desktop PC
  • Product Type
    Desktop Computers
  • SSD
    1TB
  • Dimensions (W x D x H)
    540.4x37.3x405.20mm
  • Operating System
    Windows 11 Home
  • Processor
    Intel Core Ultra 5 125U
  • Colour
    Silver
  • Screen Size
    23.8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome