C27-195ES 27in Ultra 7 16GB 1TB Aio PC

Order Code: ZT5349117S

£1,199.99 Inc VAT (20%)


Description

Acer Aspire C27-195ES 27 Inch Intel Core Ultra 7-155U 16GB RAM 1TB SSD Intel Arc Graphics Windows 11 Home All In One PC

Specifications for C27-195ES 27in Ultra 7 16GB 1TB Aio PC
  • Product Type
    Desktop Computers
  • Colour
    Grey
  • Dimensions (W x D x H)
    612.5x37.3x445.5mm
  • SSD
    1TB
  • Screen Size
    27in
  • Processor
    Intel Core i7 155U
  • Operating System
    Windows 11 Home

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome