E220QE3bi 21.5" IPS HDMI VGA Monitor

Order Code: ZT4797757S

£99.99 Inc VAT (20%)


Description

Acer E220QE3bi 21.5 Inch 1920 x 1080 Pixels Full HD IPS Panel ZeroFrame Adaptive Sync HDMI VGA Monitor

Specifications for E220QE3bi 21.5" IPS HDMI VGA Monitor
  • Product Type
    Desktop Monitors
  • Contrast Ratio
    1000:1
  • Dimensions With Stand
    494.7x180.9x389mm
  • Resolution
    1920x1080
  • Monitor Size
    21.5in
  • Weight With Stand
    2.3kg
  • Panel Type
    IPS
  • Weight
    1.9kg
  • Response Time
    5ms
  • Dimensions (W x D x H)
    494.7x44.1x285.5mm
  • Vesa Mount Size
    100x100mm
  • Colour
    Black
  • Environment Support
    ENERGY STAR Certified
  • Aspect Ratio
    16:9
  • Height Adjustable
    No
  • Size Range
    18.1-22.9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome