Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Desktop Computers
EK1 27" ZeroFrame IPS HDMI VGA Monitor
By Acer
Order Code:
ZT4797773S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/desktop-computers/ek1-27-inch-zeroframe-ips-hdmi-vga-monitor/p/ZT4797773S
Add to quotation
View all Desktop Computers
Description
Acer EK1 27 Inch 1920 x 1080 Pixels Full HD IPS Panel ZeroFrame HDMI VGA Monitor
Specifications
Specifications for EK1 27" ZeroFrame IPS HDMI VGA Monitor
Product Type
Desktop Monitors
Resolution
1920x1080
Contrast Ratio
1000:1
Response Time
1ms
Aspect Ratio
16:9
Panel Type
IPS
Size Range
27-27.9in
Colour
Black
Monitor Size
27in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome