G2 27 Inch 2560 x 1440 Pixels Quad HD VA Panel HDR10 HDMI DisplayPort Curved Gaming Monitor

Order Code: ZT4188207S

£209.99 Inc VAT (20%)


Description

AOC G2 27 Inch 2560 x 1440 Pixels Quad HD VA Panel HDR10 HDMI DisplayPort Curved Gaming Monitor CQ27G2S/BK

Specifications for G2 27 Inch 2560 x 1440 Pixels Quad HD VA Panel HDR10 HDMI DisplayPort Curved Gaming Monitor
  • Type
    Desktop Monitors
  • Contrast Ratio
    3000:1
  • Size Range
    27in
  • Height Adjustable
    Yes
  • Response Time
    4ms (GTG)
  • Colour
    Black/Red
  • Product Type
    Curved VA Monitor
  • Panel Type
    VA
  • USB Port
    4
  • Aspect Ratio
    16:9
  • Dimensions (W x D x H)
    612.37x227.36x528.6mm
  • Resolution
    2560x1440
  • Dimensions With Stand
    612.37x227.36x528.60mm
  • Built-In Speakers
    2 x 2w
  • Weight With Stand
    5.4kg
  • Monitor Size
    27in
  • Display Port
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome