Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Desktop Computers
G2 34" Uwqhd HDMI DP Gaming Monitor
By AOC
Order Code:
ZT4797816S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/desktop-computers/g2-34-inch-uwqhd-hdmi-dp-gaming-monitor/p/ZT4797816S
Add to quotation
View all Desktop Computers
Description
AOC CU34G2XP 34 Inch 3440 x 1440 Pixels UltraWide Quad HD VA Panel HDMI DisplayPort Gaming Monitor
Specifications
Specifications for G2 34" Uwqhd HDMI DP Gaming Monitor
Product Type
Desktop Monitors
Dimensions With Stand
808.3x237.4x528.2mm
Weight With Stand
8.02kg
Size Range
34in
Display Port
Yes
Contrast Ratio
4000:01:00
Response Time
1ms (MPRT), 1ms (GTG)
Panel Type
VA
Aspect Ratio
21:9
Monitor Size
34in
Weight
6.51kg
Colour
Black/Red
Height Adjustable
130mm
Resolution
2560x1440
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome