HP240WJB 23.8" HDMI DP VGA USB Monitor

Order Code: ZT4797837S

£163.99 Inc VAT (20%)
£174.996% off


Description

Hannspree HP240WJB 23.8 Inch 1920 x 1080 Pixels Full HD HDMI DisplayPort VGA USB Hub Monitor with Built-in Webcam

Specifications for HP240WJB 23.8" HDMI DP VGA USB Monitor
  • Product Type
    Desktop Monitors
  • Panel Type
    VA
  • Height Adjustable
    Yes
  • Dimensions (W x D x H)
    541.2x54.3x324.8mm
  • Size Range
    23-23.9in
  • Resolution
    1920x1080
  • Monitor Size
    23.8in
  • Response Time
    5ms
  • Built-In Speakers
    2 x 2w
  • Contrast Ratio
    3000:1
  • Dimensions With Stand
    541x215x396.9-545.3mm
  • USB Port
    Yes
  • Display Port
    2
  • Colour
    Black
  • Vesa Mount Size
    100x100mm
  • Weight
    2.64kg