Legion R27fc-30 27 Inch 1920 x 1080 Pixels Full HD VA Panel FreeSync Premium HDMI DisplayPort Curved Gaming Monitor

Order Code: ZT4189113S

£259.99 Inc VAT (20%)


Description

Lenovo Legion R27fc-30 27 Inch 1920 x 1080 Pixels Full HD VA Panel FreeSync Premium HDMI DisplayPort Curved Gaming Monitor 67B6GAC1UK

Specifications for Legion R27fc-30 27 Inch 1920 x 1080 Pixels Full HD VA Panel FreeSync Premium HDMI DisplayPort Curved Gaming Monitor
  • Aspect Ratio
    16:9
  • Product Type
    WLED Monitor
    Desktop Monitors
  • Display Port
    1
  • Resolution
    1920x1080
  • Monitor Size
    27in
  • Panel Type
    VA
  • Colour
    Black
  • Built-In Speakers
    2x 3w
  • Dimensions With Stand
    610.3x258.8x520.8mm
  • Weight With Stand
    6.2kg
  • Height Adjustable
    Yes
  • Contrast Ratio
    3000:1
  • Size Range
    27in
  • Weight
    4.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome