M70s G4 i5 13400 8GB 256GB W11P PC

Order Code: ZT4784271S

£619.99 Inc VAT (20%)


Description

Proven performanceDo more with less with the space-saving Lenovo ThinkCentre M70s Gen 4 (Intel) desktop PC. Its small chassis contains everything your enterprise needs, including up to Intel vPro Enterprise with 13th Gen Intel Core processors. Youll also get best-in-class connectivity, integrated AI accelerators, and extremely high memory capacity. Multitask with ease and efficiency as you seamlessly handle complex data operations and graphics projects. Trusted securityLenovo ThinkShield security offers a combination of hardware and software solutions to protect your ThinkCentre M70s PC. A discrete Trusted Platform Module (dTPM) 2. 0 chip encrypts passwords and data. BIOS-based Smart USB protection and individual USB port disablement prevent unauthorized access. The Kensington Lock slots, chassis e-locks, and other options discourage physical theft. When paired with Intel vPro Enterprise, the M70s provides additional hardware-based security capabilities for next-level protection. Expandable productivityThe ThinkCentre M70s desktop offers ample HDD and SDD expansion slots to grow along with your business. From industry-specific equipment to legacy peripherals, you can connect it all. Optional SSD storage offers fast access for boot-up, searches, and opening files, while 3D NAND technology gives the SSD more reliable performance and improved power consumption. This PC also provides time-saving and connectivity features like Smart Power On and Smart Cable, making your day that much easier. Top-notch manageability & durabilityWith a variety of pre-installed OS options to meet your customization needs, the M70s is easy to deploy and manage in terms of both software and hardware. The ease-of-use design offers quick access to the DIMM, HDD, SDD, and ODD for hassle-free expansion. And this PC meets MIL-STD 810H guidelines with 12 methods and 20 procedures tested against real-world challenges like volt surges, shock, vibration, and extreme temperatures, its ready for anything. Environmentally friendlyThis PC meets the highest environmental standards, including TCO 9. 0 and EPEAT Gold. Lenovo is committed to creating eco-friendly products using recyclable, toxic-free components in every device. Plus, by 2025/26, 90% of PC products packaging will be made from recycled materials.

See full description
Specifications for M70s G4 i5 13400 8GB 256GB W11P PC
  • SSD
    256GB
  • Type
    Desktop Computers
  • RAM
    8GB
  • Processor
    Intel Cor i5-13400
  • Colour
    Raven Black
  • Environment Support
    EPEAT Gold Certified
  • Operating System
    Windows 11 Pro 64

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome