Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Desktop Computers
MasterLiquid 240L ARGB CPU Liquid Cooler
By Cooler Master
Order Code:
ZT4783527S
£83.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/computers-and-electronics/desktop-computers/masterliquid-240l-argb-cpu-liquid-cooler/p/ZT4783527S
Add to quotation
View all Desktop Computers
Description
Cooler Master MasterLiquid 240L Core ARGB CPU Liquid Cooler
Specifications
Specifications for MasterLiquid 240L ARGB CPU Liquid Cooler
Type
Desktop Computers
Pump Connector
3 Pin
Colour
Black
Fan Power Connector
4-Pin (PWM)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome