MB16AHV 15.6" Mini HDMI USB-C Monitor

Order Code: ZT4797794S

£219.99 Inc VAT (20%)


Description

ASUS MB16AHV ZenScreen 15.6 Inch 1920 x 1080 Pixels Full HD IPS Panel Mini HDMI USB-C Portable Monitor

Specifications for MB16AHV 15.6" Mini HDMI USB-C Monitor
  • Product Type
    Desktop Monitors
  • Monitor Size
    15.6in
  • Contrast Ratio
    800, 1
  • USB Port
    Yes
  • Built-In Speakers
    No
  • Environment Support
    ENERGY STAR Certified
  • Panel Type
    IPS
  • Weight
    0.9kg
  • Response Time
    5ms (GTG)
  • Size Range
    15.6in
  • Height Adjustable
    No
  • Resolution
    1920x1080
  • Colour
    Black
  • Aspect Ratio
    16:9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome