Neo 50s G4 i5-13400 8GB 256GB W11P PC

Order Code: ZT4797818S

£839.99 Inc VAT (20%)


Description

Lenovo ThinkCentre Neo 50s Generation 4 Intel Core i5-13400 8GB RAM 256GB SSD Intel UHD Graphics 730 Windows 11 Pro SFF PC

Specifications for Neo 50s G4 i5-13400 8GB 256GB W11P PC
  • Product Type
    Desktop Computers
  • Operating System
    Windows 11 Pro
  • Processor
    Intel Core i5-13400
  • SSD
    256GB
  • Colour
    Black
  • Dimensions (W x D x H)
    100x308x274.8mm
  • Weight
    4.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome