Nitro V2 24.1" HDMI DP Gaming Monitor

Order Code: ZT4797784S

£739.99 Inc VAT (20%)


Description

Acer Nitro V2 24.1 Inch 1920 x 1080 Pixels Full HD IPS Panel ZeroFrame FreeSync Premium HDMI DisplayPort Gaming Monitor

Specifications for Nitro V2 24.1" HDMI DP Gaming Monitor
  • Product Type
    Desktop Monitors
  • Monitor Size
    24.1in
  • Dimensions With Stand
    558x234x505mm
  • Environment Support
    ENERGY STAR Certified
  • Resolution
    1920x1080
  • Weight With Stand
    4.7kg
  • Display Port
    1
  • Colour
    Black
  • Vesa Mount Size
    100x100mm
  • Contrast Ratio
    1000:1
  • Built-In Speakers
    Yes
  • Weight
    3.25kg
  • Size Range
    24-26.9in
  • Panel Type
    TN
  • Aspect Ratio
    16:9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome