Nitro XV5 34" HDMI DP Gaming Monitor

Order Code: ZT4797772S

£429.99 Inc VAT (20%)


Description

Acer Nitro XV5 34 Inch 3440 x 1440 Pixels Wide Quad HD VA Panel ZeroFrame HDMI DisplayPort Curved Gaming Monitor

Specifications for Nitro XV5 34" HDMI DP Gaming Monitor
  • Product Type
    Desktop Monitors
  • Colour
    Black
  • Monitor Size
    34in
  • USB Port
    Yes
  • Resolution
    3440x1440
  • Panel Type
    VA
  • Weight With Stand
    7.96kg
  • Aspect Ratio
    21:9
  • Size Range
    32-34.9in
  • Contrast Ratio
    4000, 1
  • Dimensions With Stand
    807x232x545mm
  • Environment Support
    ENERGY STAR Certified
  • Height Adjustable
    Yes
  • Vesa Mount Size
    100x100mm
  • Built-In Speakers
    Yes
  • Response Time
    1ms
  • Display Port
    Yes
  • Weight
    6.36kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome