Nitro XZ2 31.5" HDMI DP Gaming Monitor

Order Code: ZT4797812S

£379.99 Inc VAT (20%)


Description

Acer Nitro XZ2 31.5 Inch 2560 x 1440 Pixels Wide Quad HD VA Panel FreeSync Premium HDMI DisplayPort Curved Gaming Monitor

Specifications for Nitro XZ2 31.5" HDMI DP Gaming Monitor
  • Product Type
    Desktop Monitors
  • Panel Type
    VA
  • Dimensions With Stand
    715.1x270x421.6mm
  • Response Time
    1ms (VRB)
  • Weight With Stand
    7.1kg
  • Aspect Ratio
    16:9
  • Size Range
    31.5in
  • Built-In Speakers
    2x 3w
  • Display Port
    Yes
  • Colour
    Black
  • Height Adjustable
    Yes
  • Vesa Mount Size
    100x100mm
  • Weight
    4.8kg
  • Contrast Ratio
    3000:1
  • Resolution
    2560x1440
  • Dimensions (W x D x H)
    715.1x270x421.6mm
  • Monitor Size
    31.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome