North XL Mesh Black Mid Tower PC Case

Order Code: ZT5114442S

£199.99 Inc VAT (20%)


Description

Fractal Design North XL Mesh Charcoal Black Mid Tower PC Case

Specifications for North XL Mesh Black Mid Tower PC Case
  • Product Type
    Desktop Computers
  • Colour
    Charcoal Black
  • Weight
    9.7kg
  • Dimensions (W x D x H)
    240x503x509mm
  • Expansion Slots
    7
  • Rear Fan
    1x 120/140mm
  • Top Fan
    3x 120, 2x 140 or 2x 180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome