North XL Mesh White Mid Tower PC Case

Order Code: ZT5114433S

£199.99 Inc VAT (20%)


Description

Fractal Design North XL Mesh Chalk White Mid Tower PC Case

Specifications for North XL Mesh White Mid Tower PC Case
  • Product Type
    Desktop Computers
  • Weight
    9.7kg
  • Colour
    Chalk White
  • Dimensions (W x D x H)
    240x503x509mm
  • Expansion Slots
    7
  • Top Fan
    3x 120, 2x 140 or 2x 180mm
  • Rear Fan
    1x 120/140mm