Odyssey G4 27" FreeSync HDMI DP Monitor

Order Code: ZT4797787S

£299.99 Inc VAT (20%)


Description

Go beyond. Escape into reality-defying realism. You can see games like never before. IPS panel delivers clear colours and a wide 178 degree viewing angle for clarity from any viewpoint. With more pixels and greater depth, games are closer to reality than ever before. Speed through scenes. 240Hz refresh rate eliminates lag for exhilarating gameplay with ultra-smooth action. Jump on enemies right when you see them with a 1ms response time and blur-free frames. Effortlessly smooth gameplay. G-Sync compatibility keeps the GPU and panel synced up to eliminate choppiness, screen-lag, and image tears. Fast-action and complex game scenes are stable and stutter-free with AMD FreeSync Premium for your competitive edge. Keep your eye on the win. Adjust your screen to 21:9 to discover hidden areas in game scenes with Ultrawide Game View. Now when you play football games, you can see more of the pitch right up to the goalposts. And in driving games, get a natural and encompassing view of the road ahead. Power on for instant play. With Auto Source Switch+, your monitor detects when connected devices are turned on and instantly switches to the new source signal. This helps you get to your game action faster without flipping through multiple input sources. Reach the height of winning. Swivel, tilt, and adjust your monitor until all enemies are in perfect view. Your display can be moved freely so you can find total gaming comfort.

See full description
Specifications for Odyssey G4 27" FreeSync HDMI DP Monitor
  • Size Range
    27-27.9in
  • Weight
    3.6kg
  • Weight With Stand
    5.3kg
  • Display Port
    1
  • Aspect Ratio
    16, 9
  • Form
    LED Monitor
  • Monitor Size
    27in
  • Built-In Speakers
    No
  • Resolution
    1920x1080
  • Dimensions (W x D x H)
    614.7x85.4x376.6mm
  • Contrast Ratio
    1000, 1
  • Vesa Mount Size
    100x100mm
  • Response Time
    1ms
  • Full HD
    Yes
  • Product Type
    Desktop Monitors
  • Colour
    Black
  • Dimensions With Stand
    614.7x244.8x571.1mm
  • Panel Type
    IPS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome