PA278CGV 27" Fsync HDMI DP USB Monitor

Order Code: ZT4797796S

£419.99 Inc VAT (20%)


Description

ASUS ProArt PA278CGV 27 Inch 2560 x 1440 Pixels Quad HD IPS Panel FreeSync Premium HDMI DisplayPort USB Professional Monitor

Specifications for PA278CGV 27" Fsync HDMI DP USB Monitor
  • Product Type
    Desktop Monitors
  • Weight With Stand
    8.5kg
  • Height Adjustable
    Yes
  • Panel Type
    IPS
  • Response Time
    5ms (GTG)
  • Monitor Size
    27in
  • Aspect Ratio
    16:9
  • Size Range
    27-27.5in
  • USB Port
    Yes
  • Contrast Ratio
    1000:1
  • Vesa Mount Size
    100x100mm
  • Resolution
    2560x1440
  • Display Port
    1
  • Weight
    5.8kg
  • Dimensions With Stand
    615x22.8x524mm
  • Colour
    Black
  • Built-In Speakers
    2 x 2w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome