PA34VCNV 34.1" HDMI DP USB-C Monitor

Order Code: ZT4797728S

£799.99 Inc VAT (20%)

Currently unavailable

Description

ASUS ProArt PA34VCNV 34.1 Inch 3440 x 1440 Pixels UltraWide Quad HD HDMI DisplayPort USB-C Curved Professional Monitor

Specifications for PA34VCNV 34.1" HDMI DP USB-C Monitor
  • Product Type
    Desktop Monitors
  • Weight
    7.8kg
  • Monitor Size
    34.1in
  • Resolution
    3440x1440
  • Panel Type
    IPS
  • USB Port
    Yes
  • Size Range
    34-34.5in
  • Contrast Ratio
    1000:1
  • Colour
    Black
  • Weight With Stand
    10.8kg
  • Display Port
    2
  • Response Time
    5ms (GTG)
  • Aspect Ratio
    21:9
  • Dimensions With Stand
    817.2x240x569.2mm
  • Vesa Mount Size
    100x100mm
  • Built-In Speakers
    2 x 2w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome