Predator X27U 27 Inch 2560 x 1440 Pixels Oled Amd FreeSync HDMI DisplayPort USB-C USB-A Gaming Monitor

Order Code: ZT4189188S

£1,099.99 Inc VAT (20%)


Description

Acer Predator X27U 27 Inch 2560 x 1440 Pixels Oled Amd FreeSync HDMI DisplayPort USB-C USB-A Gaming Monitor UM.HXXEE.002

Specifications for Predator X27U 27 Inch 2560 x 1440 Pixels Oled Amd FreeSync HDMI DisplayPort USB-C USB-A Gaming Monitor
  • Height Adjustable
    Yes
  • USB Port
    Yes
  • Full HD
    WQHD
  • Type
    Desktop Monitors
  • Colour
    Black
  • Size Range
    27-27.9in
  • Built-In Speakers
    5W
  • Weight
    4.1kg
  • Dimensions (W x D x H)
    604.4x56x350.6mm
  • Form
    OLED Monitor
  • Weight With Stand
    6.1kg
  • Panel Type
    OLED
  • Resolution
    2560x1440
  • Display Port
    Yes
  • Dimensions With Stand
    604.4x266.9x569.2mm
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    16, 9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome