ProArt - PA348CGV

Order Code: ZT4188547S

£929.99 Inc VAT (20%)


Description

Incomparable Colour. Unlimited Creativity. ProArt Display PA348CGV is a 34-inch ultra-wide monitor designed to satisfy the needs of creative professionals

Specifications for ProArt - PA348CGV
  • Display Port
    1
  • Panel Type
    IPS
  • Type
    Desktop Monitors
  • USB Port
    4x USB 3.2 Gen 1 Type-A
  • Built-In Speakers
    2x2w
  • Dimensions With Stand
    817.6x245x568.9mm
  • Height Adjustable
    115mm
  • Form
    LED Monitor
  • Colour
    Black
  • Contrast Ratio
    1000:01:00
  • Size Range
    32-34.9in
  • Full HD
    HDR
  • Resolution
    3440x1440
  • Vesa Mount Size
    100x100mm
  • Dimensions (W x D x H)
    817.6x68.9x368.2mm
  • Monitor Size
    34in
  • Aspect Ratio
    21:09:00
  • Weight With Stand
    12.2kg
  • Response Time
    2ms
  • Weight
    7.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome