Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Desktop Computers
SA2 23.8" ZeroFrame HDMI VGA Monitor
By Acer
Order Code:
ZT4797724S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/desktop-computers/sa2-23-8-inch-zeroframe-hdmi-vga-monitor/p/ZT4797724S
Add to quotation
View all Desktop Computers
Description
Acer SA2 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel ZeroFrame FreeSync HDMI VGA Monitor
Specifications
Specifications for SA2 23.8" ZeroFrame HDMI VGA Monitor
Product Type
Desktop Monitors
Size Range
23-23.9in
Resolution
1920x1080
Contrast Ratio
1000:1
Dimensions With Stand
539x189x398mm
Weight With Stand
2.64kg
Colour
Black
Monitor Size
23.8in
Aspect Ratio
16:9
Panel Type
IPS
Weight
2.39kg
Vesa Mount Size
75x75mm
Response Time
1ms
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome