Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Desktop Computers
V7 23.8" ZeroFrame VA HDMI VGA Monitor
By Acer
Order Code:
ZT4797768S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/desktop-computers/v7-23-8-inch-zeroframe-va-hdmi-vga-monitor/p/ZT4797768S
Add to quotation
View all Desktop Computers
Description
Acer Vero V7 23.8 Inch 1920 x 1080 Pixels Full HD ZeroFrame VA Panel HDMI VGA Monitor
Specifications
Specifications for V7 23.8" ZeroFrame VA HDMI VGA Monitor
Product Type
Desktop Monitors
Response Time
4ms
Vesa Mount Size
100x100mm
Contrast Ratio
3000:1
Built-In Speakers
2 x 2w
Aspect Ratio
16:9
Panel Type
VA
Colour
Black
Dimensions With Stand
540.30x214.60x414.10mm
Resolution
1920x1080
Environment Support
EPEAT Silver Certified
Weight With Stand
4.3kg
Size Range
23-23.9in
Monitor Size
23.8in
Weight
3.56kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome