Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Desktop Computers
Veriton X2 VX2720G Intel Core i5-14500 8GB Ram 512GB SSD Windows 11 Pro PC
By Acer
Order Code:
ZT5531603S
£679.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
679.99
https://www.zoro.co.uk/shop/computers-and-electronics/desktop-computers/veriton-x2-vx2720g-intel-core-i5-14500-8gb-ram-512gb-ssd-windows-11-pro-pc/p/ZT5531603S
Add to quotation
View all Desktop Computers
Description
Acer Veriton X2 VX2720G Intel Core i5-14500 8GB RAM 512GB SSD Windows 11 Pro PC
Tags:
#NewProduct
Specifications
Specifications for Veriton X2 VX2720G Intel Core i5-14500 8GB Ram 512GB SSD Windows 11 Pro PC
Product Type
Desktop Computers
Dimensions (W x D x H)
102.5x307.7x332mm
Colour
Black
Processor
Intel Core i5-14500
Weight
6kg
Operating System
Windows 11 Pro
SSD
512GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome