32SM5J 32 Inch 1920 x 1080 Pixels Full HD Resolution 10ms Response Time 3x HDMI 1x USB Large Format Display

Order Code: ZT2123568S

£599.99 Inc VAT (20%)


Description

LG 32SM5J 32 Inch 1920 x 1080 Pixels Full HD Resolution 10ms Response Time 3x HDMI 1x USB Large Format Display Digital Signage
Take advantage of LG Digital Signage to increase the power and reach of your brand. Move your business to the next level with LG Digital Signage.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 32SM5J 32 Inch 1920 x 1080 Pixels Full HD Resolution 10ms Response Time 3x HDMI 1x USB Large Format Display
  • Contrast Ratio
    1100, 1
  • Run Time
    24hours
  • Colour
    Black
  • Type
    Public Display Monitors
  • Weight
    5.7kg
  • Orientation
    Landscape and Portrait
  • Size
    32in
  • Form
    IPS Monitor
  • Resolution
    1920x1080
  • Dimensions With Stand
    729.4x154.2x481mm
  • Environment Support
    ENERGY STAR Certified
  • Built In Speakers
    2x10w
  • HDMI Ports
    Yes
  • Dimensions (W x D x H)
    729.4x55.5x428.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome