HL320UPB 32 Inch VGA HDMI LED USB Commercial Display

Order Code: ZT2123253S

£219.99 Inc VAT (20%)


Description

Hannspree HL320UPB 32 Inch VGA HDMI LED USB Commercial Display The HANNspree HL320UPB is a 32íí Full HD commercial display, offering the combination of cost-efficiency and ease of installation for corporate, retail, public signage, control rooms, hospitality environments and many other applications.

Integrated with an embedded media player, the HL320UPB is able to easily playback high definition contents via USB port. With Full HD resolution, 300-nits brightness (450 cd/m2 max value), and 178∞ ultra-wide viewing angles, the HL320UPB delivers sharp and vivid images to ensure crisp pictures and smooth content playback.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for HL320UPB 32 Inch VGA HDMI LED USB Commercial Display
  • Contrast Ratio
    1200, 1
  • Type
    Desktop Monitors
  • Built In Speakers
    2x8w
  • Colour
    Black
  • Aspect Ratio
    16:09:00
  • Full HD
    Yes
  • Dimensions With Stand
    735x211x488mm
  • Resolution
    1920x1080
  • Form
    LED Monitor
  • Size Range
    32-34.9in
  • Monitor Size
    32in
  • Weight
    4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome