Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Digital Commercial Displays
UL3J-M 50 Inch 3840 x 2160 Pixels 4K Ultra HD VA Panel HDMI USB Signage Display
By Lg
Order Code:
ZT4188011S
£799.99
Inc VAT (20%)
£899.99
11% off
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
799.99
https://www.zoro.co.uk/shop/computers-and-electronics/digital-commercial-displays/ul3j-m-50-inch-3840-x-2160-pixels-4k-ultra-hd-va-panel-hdmi-usb-signage-display/p/ZT4188011S
Add to quotation
View all Digital Commercial Displays
Description
Superb Picture Quality with Ultra HD ResolutionWith the resolution of UHD
Tags:
#ReducedPrice
Specifications
Specifications for UL3J-M 50 Inch 3840 x 2160 Pixels 4K Ultra HD VA Panel HDMI USB Signage Display
Run Time
16hours
Aspect Ratio
16:09:00
HDMI Ports
3
Type
Public Display Monitors
Colour
Ashed Blue
Orientation
Landscape and Portrait
Weight
11.7kg
Size
50in
Built In Speakers
Yes
Contrast Ratio
5000, 1
Resolution
3840x2160
Form
VA Monitor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome