Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Docking Stations
4-In-1 Usb-C Hub W/Hdmi 5845620
By D
Order Code:
ZT1675627S
£44.99
each
Inc VAT (20%)
£224.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
224.95
https://www.zoro.co.uk/shop/computers-and-electronics/docking-stations/4-in-1-usb-c-hub-w-hdmi-5845620/p/ZT1675627S
Add to quotation
View all Docking Stations
Description
4-In-1 Usb-C Hub W/Hdmi And Power Delivery
Specifications
Specifications for 4-In-1 Usb-C Hub W/Hdmi 5845620
Weight
50g
Depth
67mm
Output Voltage
20V
Width
68mm
Height
18mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome