8in1 USB C Dock with HDMI Gigabit Ethernet Card Reader and Power Delivery

Order Code: ZT1531954S

£59.99 Inc VAT (20%)


Description

D Link 8in1 USB C Dock with HDMI Gigabit Ethernet Card Reader and Power Delivery The DUB-M810 8-in-1 USB-C™ Hub with HDMI/Ethernet/Card Reader/Power Delivery lets you instantly add a second display, an SD card and microSD card reader, Gigabit Ethernet connectivity, and three additional USB 3.0 ports to your computer.
Where modern laptop designs are lacking in ports, D-Linkís DUB-M810 Hub allows you to easily upgrade your experience. Three USB 3.0 ports enable high-speed data transfer from phones and flash drives or charging of portable devices while an Ethernet port keeps you connected to wired Internet whenever required. HDMI up to 4K ensures optimal viewing pleasure and its SD/microSD dual card reader ensure your precious moments captured will forever be safe.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 8in1 USB C Dock with HDMI Gigabit Ethernet Card Reader and Power Delivery
  • Colour
    Silver
  • Type
    USB Hubs
  • Weight
    82g
  • MFR Part No.
    8DLDUBM810
  • Warranty
    2 Year Warranty
  • Height
    13mm
  • Depth
    52mm
  • Width
    105mm
  • Cable Length
    0.15m
  • Number of Ports
    8
  • Dimensions (W x D x H)
    105x52x13mm
  • For Use With
    USB-C Devices
  • USB Speed
    USB 3.0
  • Power
    100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome