Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Docking Stations
90W Docking Station
By HP Computer PSG
Order Code:
ZT1581328S
£169.99
each
Inc VAT (20%)
£339.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Mon, 30th Dec
In Stock
GBP
339.98
https://www.zoro.co.uk/shop/computers-and-electronics/docking-stations/90w-docking-station/p/ZT1581328S
Add to quotation
View all Docking Stations
Description
90w Docking Station A7e32et#Abu
Specifications
Specifications for 90W Docking Station
Depth
163.6mm
Height
66mm
Width
260mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome