Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Docking Stations
Dual HDMI Monitor USB-C Docking Station with 60W Power Delivery
By StarTech.com
Order Code:
ZT1090042S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/docking-stations/dual-hdmi-monitor-usb-c-docking-station-with-60w-power-delivery/p/ZT1090042S
Add to quotation
View all Docking Stations
Description
Dual HDMI Monitor USB-C Docking Station w/ 60W PD - GbE
Specifications
Specifications for Dual HDMI Monitor USB-C Docking Station with 60W Power Delivery
Operating Temperature
0 to 50°C
Adaptor Type
Brick
Weight
300kg
Plug Type
N
Width
80mm
Class
B
Length
150mm
Height
30mm
Output Amps
4.5A
Input Amps
1.5A
Tip Polarity
Positive
Power Type
EPS-Powered
Power Source
AC Adapter Included
Output Voltage
20V DC
Input Voltage
100-240V
MFR Part No.
DK30CHHPDUK
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome