Dual HDMI USB C Docking Station

Order Code: ZT1539673S

£154.99 Inc VAT (20%)


Description

Dual HDMI USB C Docking Station This USB-C docking station is ideal for use in large organizations to meet widespread office productivity requirements and compatibility with all USB-C and Thunderbolt 3 laptops. The USB-C dock features support for Dual HDMI monitors, 60W Power Delivery 3.0, fast-charge, and both USB-C and USB-A peripheral ports.

The USB-C docking station adds dual HDMI monitors support to your workstation, with full high definitions resolutions of 1920x1080 or 1920x1200 at 60Hz. With more screen space, you can access multiple applications and reference material on one display while composing on the other.

The USB-A and USB-C charge ports can charge your smartphone, tablet or other USB peripherals whether you're working or away from your desk, and even if you disconnect your laptop.

Using a single cable, the dock powers and charges your laptop as you work with 60W PD for faster charging, using the 90W power adapter.

With a smaller size and extended length 3.3í (1 metre) host cable, this USB-C dock fits easily into a workspace environment. Even where desk space is limited, this dock can be mounted to the wall, monitor or underneath the desk with StarTech.com mounting brackets (SSPMSUDWM & SSPMSVESA). These mounting brackets are specifically designed for our docks and hubs to give you the customized setup you need.

Connect your devices with four USB 3.1 ports: 1x USB[CC2] -C and 3x USB-A. Fast-charge your USB-C or USB-A smartphone. The dock provides a GbE port (Wake-on-LAN) and a 3.5 mm 4-position headset audio jack. It also includes a security lock slot (K-slot) to protect against theft.

StarTech.com conducts thorough compatibility and performance testing on all our products to ensure we are meeting or exceeding industry standards and providing high-quality products to IT Professionals. Our local StarTech.com Technical Advisors have broad product expertise and work directly with our StarTech.com Engineers to provide support for our customers both pre and post-sales.

DK30CHHPDUK is backed by a StarTech.com 3-year warranty and free lifetime technical support.

See full description
Specifications for Dual HDMI USB C Docking Station
  • Cable Length
    1m
  • Colour
    Black/Silver
  • Weight
    310g
  • Type
    Docking Stations
  • USB Speed
    USB 3.1
  • Power
    AC Adapter
  • Number of Ports
    4
  • Dimensions (W x D x H)
    80x155x30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome