0
1
2
3
4

Dual-Monitor USB 3.0 Docking Station with HDMI & DVI/VGA

Order Code: ZT1091085S

£119.99 Inc VAT (20%)


Description

USB 3.0 Docking Station w/ HDMI & DVI/VGA

Specifications for Dual-Monitor USB 3.0 Docking Station with HDMI & DVI/VGA
  • Output Voltage
    5 DC
    5V
  • Operating Temperature
    0°C to 40°C
  • Power Type
    EPS-Powered
  • Width
    178mm
  • Colour
    Black
  • Power Source
    AC Adapter Included
  • Height
    44mm
  • Input Voltage
    100-240V
  • Power Input
    20W
  • Tip Polarity
    Positive
  • Input Amps
    0.9 A
  • Weight
    295kg
  • Output Amps
    4 A
  • Material
    Plastic
  • Plug Type
    B
  • Adaptor Type
    Wall Plug
  • Length
    304mm
  • Class
    B
  • MFR Part No.
    USB3SDOCKHDV
  • Output Current
    4 A
  • Depth
    304mm
  • Data Transfer Rate
    5 Gbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome