DUAL USB C USB A 4K DOCK

Order Code: ZT1539703S

£279.99 Inc VAT (20%)


Description

Startech DUAL USB C USB A 4K DOCK Create a dual-4K 60Hz workstation with this certified universal laptop docking station for USB-C and USB-A laptops. The USB-C dock features 60W Power Delivery 3.0, dual HDMI and/or DisplayPort monitors, fast-charge, and both USB-C and USB-A peripheral ports.

The USB-C dock comes with a universal host cable that is designed with an attached USB-C to USB-A adapter to accommodate USB-A laptops. The cable also features an extended length of 1 metre (3.3 ft.) to support a wide variety of workstation setups.

This is a dual 4K60Hz video docking station with support for both Ultra HD DisplayPort and/or HDMI monitors that lets you configure your video connections to best suit your needs.

This docking station is fully certified to meet top industry standards for USB-IF (USB 3.1 Gen 1, USB Type-C and Power Delivery), VESA DisplayPort and DisplayLink (video connections) certification to guarantee the highest quality, reliability, and compatibility.

Using a single cable, the dock powers and charges your laptop as you work with 60W PD for faster charging, using the 135W power adapter.

For fast setup right out of the box, the combo cable (USB-C with attached USB-A adapter) lets you connect any laptop. The dock has mounting holes for workstation mounting (bracket not included).

Connect your devices with four USB 3.1 ports: 1x USB-C and 3x USB-A. Fast-charge your USB-C or USB-A smartphone. The dock provides a GbE port (PXE Boot support & Wake-on-LAN) and 3.5 mm 4-position headset audio jack. It also includes a security lock slot (K-slot) to protect against theft.

For more installation flexibility, you can use StarTech.com mounting brackets (SSPMSUDWM& SSPMSVESA) that are specifically designed for our docks and hubs, to mount your dock to a desk, wall, or other surfaces to give you the customized setup you need.

DK30C2DPPDUE is backed by a StarTech.com 3-year warranty and free lifetime technical support.

See full description
Specifications for DUAL USB C USB A 4K DOCK
  • Colour
    Black/Grey
  • Power Source
    AC Adapter
  • Dimensions (W x D x H)
    80x220x30mm
  • Number of Ports
    4 Ports
  • USB Speed
    USB 3.0
  • Weight
    280g
  • Type
    USB Hubs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome