Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Docking Stations
I-Tec Uk Dual Docking Station 3G60080
By I
Order Code:
ZT1667105S
£129.99
each
Inc VAT (20%)
£259.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Mon, 30th Dec
In Stock
GBP
259.98
https://www.zoro.co.uk/shop/computers-and-electronics/docking-stations/i-tec-uk-dual-docking-station-3g60080/p/ZT1667105S
Add to quotation
View all Docking Stations
Description
I-Tec Uk Dual Docking Station Usb 3.0 1Xdvi 1Xhdmi 2048X1152
Specifications
Specifications for I-Tec Uk Dual Docking Station 3G60080
Height
31mm
Output Voltage
5V
Weight
220g
Width
71mm
Depth
181mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome