Best for: Thunderbolt 3 and USB-C laptops and monitors that support up to dual 4K, connection technology: Thunderbolt 3 and USB-C, Power Delivery: Supports USB-C PD 3.0 up to 100W, No. of monitors supported: 2, Video ports: 2 x HDMI v2.0 and 2 x DisplayPort 1.2, Plug & play installation. The SD5600T Thunderbolt™ 3 and USB-C™ Dual 4K Hybrid Docking Station - 96W PD – Win/Mac is the ultimate docking station for maximum productivity and compatibility.
Features include universal compatibility, the flexibility to select between HDMI 2.0 and DP 1.2, horizontal or vertical placement options, built-in SD and Micro SD card readers, seven USB ports (two with charging) , one Gigabit Ethernet port and one audio combo jack.
Optimised for your Windows 11 docking station needs, including support for Snap Layouts and Snap Groups.
Compatibility: Windows 10 or above, macOS 10.14 or above
Maximum resolution supported: Thunderbolt 3 – single or dual monitors: 4K (3840 x 2160 @ 60Hz) //USB-C Alt Mode HBR3 – single monitor: 4K @ 60Hz or dual monitors: 1440p @ 60Hz//USB-C Alt Mode HBR2 – single monitor: 4K @ 30Hz or dual monitors: 1080p @ 60Hz
System requirements: Compatible with laptops equipped with Thunderbolt 3 and USB-C ports supporting Alt Mode. Supports up to 40Gbps total bandwidth for Thunderbolt 3 laptops, and up to 10Gbps for USB-C laptops.
Original Apple M1 - While this docking station will work with the original M1 MacBook, only a single video output is supported. For multi-monitor support on your original M1 MacBook, see our Hybrid USB-C DisplayLink docking stations (ex: SD4700P, SD4750P, SD4780P, SD4900P, etc.) or USB-A DisplayLink adapters (DisplayPort K33989, HDMI K33988, DVI-I K33974) NOTE: Newer Apple devices (M1 Max and M1 Pro, etc.) are not impacted and support multiple monitors without any issues on Thunderbolt docking stations.