Kens USB-C 10Gbps Triple VID Dock

Order Code: ZT4975833S

£219.99 Inc VAT (20%)


Description

Ideal for professionals requiring a plug-and-play docking solution for USB-C laptops and organizations putting sustainability at the forefront, the SD4842P USB-C 10Gbps Triple Video Docking Station amplifies visual productivity. Aimed at reducing our environmental impact, all the plastic material used in the SD4842P is composed of 73% post-consumer recycled content (PCR) The SD4842P supports up to 3 external Full HD monitors (1080p @ 120Hz) via 1 x DP and 2 x HDMI connections. The dock also eliminates the need for cumbersome adapters, charging connected accessories without relying on a host laptop connection. Expand your screens with an effortless dock that will enhance your workflow.

See full description
Specifications for Kens USB-C 10Gbps Triple VID Dock
  • For Use With
    USB-C Laptops
  • Power
    USB Type-C
  • Product Type
    Docking Stations
  • Number of Ports
    10
  • Colour
    Black
  • USB Speed
    USB 3.2
  • Weight
    293g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome